Motion
M18BT
Fabric Glove - L or Size 9 Size, No Coating Coated, Band Top Cuff, Cotton Material
Mi Item #02598535
MFR #M18BT
Price$3.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - L or Size 9 Size, No Coating Coated, Band Top Cuff, Cotton Material
Mi Item #02598535
MFR #M18BT

Mfr description
M18BT 18OZ CHORE GLOVE
  • Cotton construction keeps hands cool and protected
  • Canvas Back offers breathability to the back of the hand
  • Band Top cuff helps protect wrist area and allows for easy on and off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.98/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    53.594 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Medium Weight. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
  • Application
    Warehousing, Farming, Automotive
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Beige
  • Cuff Style
    Band Top
  • Cuff Type
    Band Top
  • Description
    Medium Weight. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
  • Description Keyword
    Fabric Work Gloves
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Farming, Automotive
  • Insulated
    No
  • Liner Color
    Natural
  • Liner Material
    Cotton Nap Out
  • Lining Material
    Cotton
  • Lining Seams
    Cut and Sewn
  • Lint Free
    No
  • Manufacturer Catalog Number
    M18BT
  • Manufacturer Upc Number
    662909000187
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Double Coated
  • Product Line
    PIP
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Static Dissipative
    No
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Chore
  • UPC_NO
    662909000187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)