Motion
M18G
Cotton Chore Glove with Double Layer Palm, Canvas Back and Nap-out Finish - Rubberized Gauntlet Cuff, Natural, L
MI ITEM #02598536
MFR #M18G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cotton Chore Glove with Double Layer Palm, Canvas Back and Nap-out Finish - Rubberized Gauntlet Cuff, Natural, L
MI ITEM #02598536
MFR #M18G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M18G CHORE GLOVE
  • Natural cotton canvas keeps hands cool and protected
  • Rubberized Gauntlet cuff for added forearm protection and allows for easy on and off
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
  • Heavy weight provides enhanced protection and extended wear
  • Ladies' size for true fit on female hands
  • Canvas Back offers breathability to the back of the hand

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Thumb Style
    Straight
  • Standards Met
    29 CFR 1910.138
  • Length
  • Liner Material
    Cotton Nap Out
  • Manufacturer Upc Number
    662909791054
  • Description Keyword
    Cotton Blend Lined
  • UPC_NO
    662909791054
  • Cuff Style
    Gauntlet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text