Motion
U2010
SBP Boxer Shorts
Mi Item #02598637
MFR #U2010
Price$72.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SBP Boxer Shorts
Mi Item #02598637
MFR #U2010

Mfr description
U2010 BOXER SHORTS
  • Heavyweight
  • High level of comfort and breathability
  • Cost effective protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.72/each

Specifications

Dimensions

  • Garment Size
    OS
  • Height
    22.86 cm
  • Length
    34.29 cm
  • Size
    OS
  • Width
    25.4 cm

Details

  • Additional Details
    Roomy Fit
  • Application
    • Manufacturing • Pharmaceuticals • Cleaning • Food Processing
  • Closure Type
    Elastic
  • Color
    White
  • Cover Fabric Material
    Spunbond Polypropylene
  • Description
    Polypropylene disposable clothing provides affordable, lightweight protection against non-hazardous dry particulates like dirt. Good for use in pharmaceuticals, medical, law enforcement and laboratory.
  • Description Keyword
    Disposable Clothing
  • Flame Resistance
    Not Flame Resistant
  • Garment Type
    Boxer Shorts
  • Manufacturer Upc Number
    662909712134
  • Material
    Polypropylene
  • Seam
    Serged
  • Seam Type
    Serged
  • Type
    Boxer Shorts
  • UPC_NO
    662909712134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)