Motion
U2400B
Disposable Sleeve - Chemical Resistant, Material: Polypropylene, Blue
Mi Item #02598640
MFR #U2400B
Price$59.02/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Sleeve - Chemical Resistant, Material: Polypropylene, Blue
Mi Item #02598640
MFR #U2400B

Mfr description
U2400B SLEEVE
  • Elastic openings on both ends designed to fit most sizes
  • 18" length
  • High level of comfort and breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.02/ca

Specifications

Dimensions

  • Length
    26.924 cm
  • Size
    OS
  • Width
    22.606 cm

Details

  • Additional Details
    Serged Seam
  • Closure Type
    Elastic
  • Color
    Blue
  • Description
    Polypropylene disposable clothing provides affordable, lightweight protection against non-hazardous dry particulates like dirt. Good for use in pharmaceuticals, medical, law enforcement and laboratory.
  • Description Keyword
    Disposable Clothing
  • Features
    Elastic openings on both ends designed to fit most sizes
  • Garment Type
    Chemical Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    662909802033
  • Material
    Polypropylene
  • Spec Sheet
  • Type
    Protective Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)