Motion
U2510B
PE Coated Apron
Mi Item #02598644
MFR #U2510B
Price$106.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PE Coated Apron
Mi Item #02598644
MFR #U2510B

Mfr description
U2510B 28"X36" APRON
  • Excellent flexibility and resistance to oils, fats, water and grease
  • Cost effective liquid and light splash protection
  • Designed to cover front of body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.83/each

Specifications

Dimensions

  • Length
    34.925 cm
  • Width
    29.21 cm

Details

  • Additional Details
    Flexible
  • Color
    Blue
  • Description
    PE laminated provides lightweight, breathable, comfortable protection against non-hazardous light spray and splash. A lower cost alternative to our PosiWear BA line.Good for use in asbestos abatement, mold remediation and food processing.
  • Description Keyword
    Disposable Clothing
  • Features
    Excellent flexibility and resistance to oils, fats, water and grease
  • Garment Type
    Bib Apron
  • Garment Use
    Disposable
  • Manufacturer Upc Number
    662909786036
  • Material
    Polyethylene Coated Polypropylene
  • Number Of Pockets
    0
  • Resistance
    Fats, Grease, Liquid Splash, Oils
  • Spec Sheet
  • UPC_NO
    662909786036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)