Motion
UB-18-1000
Disposable Covers - 18 in Dia., Polypropylene Material, White
MI ITEM #02598645
MFR #UB-18-1000
Your Price$54.35/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Covers - 18 in Dia., Polypropylene Material, White
MI ITEM #02598645
MFR #UB-18-1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.35/ca(List $62.50)

Overview

Mfr description
UB-18-1000 18" BOUFFANT
  • Available in a variety of size to fit all head sizes
  • Elastic band for flexible fit
  • Made from component materials that comply with Federal Regulations for Food Contact: 21CFR, 170-199
  • White- 1000 count
  • Latex free
  • One time use product

Specifications

  • Type
    Bouffant Cap
  • Material
    Polypropylene
  • Color
    White
  • Diameter (Inch)
    18 in
  • Height
    24.892 cm
  • Package Quantity
    1000
  • Product Types
    Hairnets & Bouffant Caps
  • Width
    25.146 cm
  • Product Type
    Hairnets & Bouffant Caps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text