Motion
UB-21-1000
Disposable Covers - 21 in Dia., Polypropylene Material, White
Mi Item #02598649
MFR #UB-21-1000
Price$57.99/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Covers - 21 in Dia., Polypropylene Material, White
Mi Item #02598649
MFR #UB-21-1000

Mfr description
UB-21-1000 21" BOUFFANT
  • Available in a variety of size to fit all head sizes
  • Elastic band for flexible fit
  • Made from component materials that comply with Federal Regulations for Food Contact: 21CFR, 170-199
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.99/ca

Specifications

Dimensions

  • Diameter (Inch)
    21 in

Details

  • Color
    White
  • Material
    Polypropylene
  • Package Quantity
    1000
  • Product Type
    Hairnets & Bouffant Caps
  • Product Types
    Hairnets & Bouffant Caps
  • Type
    Bouffant Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)