Motion
UB-24-1000
Bouffant Cap - 24 in Dia., Polypropylene Material, White
Mi Item #02598656
MFR #UB-24-1000
Price$71.26/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouffant Cap - 24 in Dia., Polypropylene Material, White
Mi Item #02598656
MFR #UB-24-1000

Mfr description
UB-24-1000 24" BOUFFANT
  • Available in a variety of size to fit all head sizes
  • Elastic band for flexible fit
  • Made from component materials that comply with Federal Regulations for Food Contact: 21CFR, 170-199
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.26/ca

Specifications

Details

  • Color
    White
  • Material
    Polypropylene
  • Package Quantity
    1000
  • Product Type
    Hairnets & Bouffant Caps
  • Product Types
    Hairnets & Bouffant Caps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)