Motion
UBC-1000B
Beard Cover - Polypropylene, 18 in, Blue
Mi Item #02598662
MFR #UBC-1000B
Price$58.32/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beard Cover - Polypropylene, 18 in, Blue
Mi Item #02598662
MFR #UBC-1000B

Mfr description
UBC-1000B BEARD COVER
  • Elastic band for flexible fit
  • Made from component materials that comply with Federal Regulations for Food Contact: 21CFR, 170-199
  • Blue - 1000 count
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.32/ca

Specifications

Dimensions

  • Diameter (Inch)
    18 in
  • Height
    16.256 cm
  • Size
    18 in
  • Width
    21.336 cm

Details

  • Color
    Blue
  • Material
    Polypropylene
  • Product Type
    Beard Nets & Covers
  • Type
    Beard Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)