Motion
UC-12-50
Apron - Vinyl Material, Clear Color, 35.0000 in Wide, 50.0000 in Long
Mi Item #02598666
MFR #UC-12-50
Price$7.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - Vinyl Material, Clear Color, 35.0000 in Wide, 50.0000 in Long
Mi Item #02598666
MFR #UC-12-50

Mfr description
UC-12-50 12ML 50" APRON
  • Superior flexibility
  • Raw edge
  • Excellent resistance to punctures and abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.25/pr

Specifications

Dimensions

  • Length
    50.0000 in
  • Width
    35.0000 in

Details

  • Color
    Clear
  • Description
    Vinyl Raw Edge Apron
  • Features
    Superior flexibility
  • Manufacturer Upc Number
    662909854452
  • Material
    Vinyl
  • UPC_NO
    662909854452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)