Motion
UE6B-45
Reusable Aprons/smock - Vinyl Material, Blue Color, 25.654 cm Wide, 35.814 cm Long, Chemical Resistant, Disposable
Mi Item #02598674
MFR #UE6B-45
Price$3.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reusable Aprons/smock - Vinyl Material, Blue Color, 25.654 cm Wide, 35.814 cm Long, Chemical Resistant, Disposable
Mi Item #02598674
MFR #UE6B-45

Mfr description
UE6B-45 6ML 45" APRON
  • Die cut around neck
  • Superior flexibility
  • Excellent resistance to punctures and abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.34/pr

Specifications

Dimensions

  • Length
    35.814 cm
  • Material Thickness
    6 mil
  • Width
    25.654 cm

Details

  • Additional Details
    Seamless Construction
  • Color
    Blue
  • Description
    Great for food processing, cleaning, maintenance and manufacturing.
  • Description Keyword
    Aprons
  • Features
    Die cut around neck
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant, Disposable
  • Manufacturer Upc Number
    662909857804
  • Material
    Vinyl
  • Number Of Pockets
    0
  • Resistance
    Acids, Alkalis, Chemicals, Fats, Grease, Oils, Salt, Solvents
  • Spec Sheet
  • UPC_NO
    662909857804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)