Motion
UG-20-45SP
Reusable Aprons/smock - Vinyl Material, Green Color, 31.99892 cm Wide, 32.99968 cm Long, Chemical Resistant, Disposable
MI ITEM #02598680
MFR #UG-20-45SP
Price$13.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reusable Aprons/smock - Vinyl Material, Green Color, 31.99892 cm Wide, 32.99968 cm Long, Chemical Resistant, Disposable
MI ITEM #02598680
MFR #UG-20-45SP

Mfr description
UG-20-45SP 20ML 45" APRON
  • Superior flexibility
  • Excellent resistance to punctures and abrasion
  • Excellent resistance to chemicals, fats, oils and grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.11/pr

Specifications

Dimensions

  • Length
    32.99968 cm
  • Material Thickness
    20 mil
  • Width
    31.99892 cm

Details

  • Additional Details
    Seamless Construction
  • Color
    Green
  • Description
    Great for food processing, cleaning, maintenance and manufacturing.
  • Description Keyword
    Aprons
  • Features
    Superior flexibility
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant, Disposable
  • Manufacturer Upc Number
    662909801968
  • Material
    Vinyl
  • Number Of Pockets
    0
  • Resistance
    Acids, Alkalis, Chemicals, Fats, Grease, Oils, Salt, Solvents
  • Spec Sheet
  • UPC_NO
    662909801968

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)