Motion
UPB-48
Blue Vinyl Apron - 8 mil
MI ITEM #02598691
MFR #UPB-48
List Price$5.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Vinyl Apron - 8 mil
MI ITEM #02598691
MFR #UPB-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.10/pr for your price

Overview

Mfr description
UPB-48 8ML 48" APRON
  • Sewn edge
  • Superior flexibility
  • Excellent resistance to punctures and abrasion
  • Excellent resistance to chemicals, fats, oils and grease
  • Available in 45",48", 55" Lengths

Specifications

  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant, Disposable
  • Length
    36.322 cm
  • Width
    27.432 cm
  • Material
    Vinyl
  • Color
    Blue
  • Resistance
    Acids, Alkalis, Chemicals, Fats, Grease, Oils, Salt, Solvents
  • Number Of Pockets
    0
  • Material Thickness
    8 mil
  • Features
    Sewn edge
  • Manufacturer Upc Number
    662909862006
  • UPC_NO
    662909862006
  • Description
    Great for food processing, cleaning, maintenance and manufacturing
  • Additional Details
    Sewn Edge
  • Description Keyword
    Aprons
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text