Motion
UPB-55
Reusable Aprons/smock - Vinyl Material, Blue Color, 27.432 cm Wide, 39.116 cm Long, Chemical Resistant, Disposable
Mi Item #02598693
MFR #UPB-55
Price$5.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reusable Aprons/smock - Vinyl Material, Blue Color, 27.432 cm Wide, 39.116 cm Long, Chemical Resistant, Disposable
Mi Item #02598693
MFR #UPB-55

Mfr description
UPB-55 8ML 55" APRON
  • Sewn edge
  • Superior flexibility
  • Excellent resistance to punctures and abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.13/pr

Specifications

Dimensions

  • Length
    39.116 cm
  • Material Thickness
    8 mil
  • Width
    27.432 cm

Details

  • Additional Details
    Sewn Edge
  • Color
    Blue
  • Description
    Great for food processing, cleaning, maintenance and manufacturing
  • Description Keyword
    Aprons
  • Features
    Sewn edge
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant, Disposable
  • Manufacturer Upc Number
    662909862204
  • Material
    Vinyl
  • Number Of Pockets
    0
  • Resistance
    Acids, Alkalis, Chemicals, Fats, Grease, Oils, Salt, Solvents
  • Spec Sheet
  • UPC_NO
    662909862204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)