Motion
UPC-45
Reusable Aprons/smock - Vinyl Material, Clear Color, 26.035 cm Wide, 35.56 cm Long, Chemical Resistant, Disposable
Mi Item #02598695
MFR #UPC-45
Price$4.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reusable Aprons/smock - Vinyl Material, Clear Color, 26.035 cm Wide, 35.56 cm Long, Chemical Resistant, Disposable
Mi Item #02598695
MFR #UPC-45

Mfr description
UPC-45 8ML 45" APRON
  • Sewn edge
  • Superior flexibility
  • Excellent resistance to punctures and abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.55/pr

Specifications

Dimensions

  • Length
    35.56 cm
  • Material Thickness
    8 mil
  • Width
    26.035 cm

Details

  • Additional Details
    Sewn Edge
  • Color
    Clear
  • Description
    Great for food processing, cleaning, maintenance and manufacturing
  • Description Keyword
    Aprons
  • Features
    Sewn edge
  • Garment Type
    Bib Apron
  • Garment Use
    Disposable, Chemical Resistant
  • Manufacturer Upc Number
    662909687104
  • Material
    Vinyl
  • Number Of Pockets
    0
  • Resistance
    Alkalis, Fats, Grease, Solvents, Acids, Chemicals, Oils, Salt
  • Spec Sheet
  • UPC_NO
    662909687104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)