Motion
UPW-45
Reusable Aprons/smock - Vinyl Material, White Color, 25.99944 cm Wide, 34.00044 cm Long, Chemical Resistant, Disposable
MI ITEM #02598700
MFR #UPW-45
Price$4.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reusable Aprons/smock - Vinyl Material, White Color, 25.99944 cm Wide, 34.00044 cm Long, Chemical Resistant, Disposable
MI ITEM #02598700
MFR #UPW-45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.72/pr

Specifications

Dimensions

  • Length
    34.00044 cm
  • Material Thickness
    8 mil
  • Width
    25.99944 cm

Details

  • Additional Details
    Sewn Edge
  • Color
    White
  • Description
    Great for food processing, cleaning, maintenance and manufacturing
  • Description Keyword
    Aprons
  • Features
    Sewn edge
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant, Disposable
  • Manufacturer Upc Number
    662909801685
  • Material
    Vinyl
  • Number Of Pockets
    0
  • Resistance
    Acids, Alkalis, Chemicals, Fats, Grease, Oils, Salt, Solvents
  • Spec Sheet
  • UPC_NO
    662909801685

Overview

Mfr description
UPW-45 8ML 45" APRON
  • Sewn edge
  • Superior flexibility
  • Excellent resistance to punctures and abrasion
  • Excellent resistance to chemicals, fats, oils and grease
  • Available in 36",45",48" Lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought