Motion
USK-065
Disposable Apron - Polypropylene Material, Open Wrists, White Color, 34.29 cm Length
Mi Item #02598703
MFR #USK-065
Price$79.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Apron - Polypropylene Material, Open Wrists, White Color, 34.29 cm Length
Mi Item #02598703
MFR #USK-065

Mfr description
USK-065 .65OZ SMOCK
  • Pullover design
  • Designed specifically for the poultry industry
  • White - 50 per case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.01/each

Specifications

Dimensions

  • Length
    34.29 cm
  • Material Weight
    0.65 oz/yd²

Details

  • Additional Details
    Serged Seam
  • Color
    White
  • Features
    Pullover design
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Garment Type
    Smock
  • Garment Use
    General Purpose
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Type
    Disposable Lab Coats & Smocks
  • Resistance
    Dry Particulates
  • Wrist Closure
    Open Wrists
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)