Motion
UVC-4HS
Disposable Sleeve - General Purpose, Material: Vinyl, Clear
Mi Item #02598711
MFR #UVC-4HS
Price$2.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Sleeve - General Purpose, Material: Vinyl, Clear
Mi Item #02598711
MFR #UVC-4HS

Mfr description
UVC-4HS 4ML 18" SLEEVE
  • Elastic at both ends for comfort
  • Great for forearm coverage
  • 18" length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.10/pr

Specifications

Dimensions

  • Length
    36.068 cm
  • Material Thickness
    4 mil
  • Size
    18
  • Width
    28.448 cm

Details

  • Additional Details
    Sewn Seam
  • Closure Type
    Elastic
  • Color
    Clear
  • Description
    Great for food processing, cleaning, maintenance and manufacturing
  • Description Keyword
    Disposable Clothing
  • Features
    Elastic at both ends for comfort
  • Garment Type
    General Purpose
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    662909865557
  • Material
    Vinyl
  • Spec Sheet
  • Type
    Protective Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)