Motion
UW-20-45
White Vinyl Apron - 20 mil
MI ITEM #02598715
MFR #UW-20-45
List Price$12.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
White Vinyl Apron - 20 mil
MI ITEM #02598715
MFR #UW-20-45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.85/pr for your price

Overview

Mfr description
UW-20-45 20ML 45" APRON
  • Superior flexibility
  • Excellent resistance to punctures and abrasion
  • Excellent resistance to chemicals, fats, oils and grease
  • With grommets and cloth ties

Specifications

  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant, Disposable
  • Length
    33.782 cm
  • Width
    33.528 cm
  • Material
    Vinyl
  • Color
    White
  • Resistance
    Acids, Alkalis, Chemicals, Fats, Grease, Oils, Salt, Solvents
  • Number Of Pockets
    0
  • Material Thickness
    20 mil
  • Features
    Superior flexibility
  • Manufacturer Upc Number
    662909801722
  • UPC_NO
    662909801722
  • Description
    Great for food processing, cleaning, maintenance and manufacturing
  • Additional Details
    Seamless Construction
  • Description Keyword
    Aprons
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text