Motion
26L050MPB

TB WOODS
26L050MPB

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #02598723
MFR #26L050MPB
Price$305.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
26L050MPB

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #02598723
MFR #26L050MPB

Mfr description
26L050 X 1/2 MPB TIMING PULLEY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.79/each

Specifications

Dimensions

  • Belt Width  
    0.5000 in
  • Flange Outside Diameter  
    3.0700 in
  • Length Through Bore
    1.5 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.1040 in
  • Weight
    2.30 lbs

Details

  • Belt Type
    L
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672300704
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    698672300704
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)