Motion
TSN 230 S

SKF
TSN 230 S

Bearing Seal - Labyrinth, 165 mm Bore, Steel with Silicone Element Material, 200 mm OD, 27 mm Overall Width
MI ITEM #02598887
MFR #TSN 230 S
Your Price$811.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 230 S

Bearing Seal - Labyrinth, 165 mm Bore, Steel with Silicone Element Material, 200 mm OD, 27 mm Overall Width
MI ITEM #02598887
MFR #TSN 230 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$811.23/each(List $1,014.04)

Overview

Mfr description
TSN 230 S SEAL

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Width
    1.0630 in, 27 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    200 mm
  • Overall Width
    27 mm
  • Material
    Steel with Silicone Element
  • UPC_NO
    7316570387520
  • Bore Diameter
    165 mm
  • Weight
    3.86 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text