Motion
6014
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #02598952
MFR #6014
Price$169.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #02598952
MFR #6014

Mfr description
6014 CM BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.89/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Weight
    1.34 lbs, 0.608 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6014 CM BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6014 is a radial deep groove ball bearing with a 70 mm bore, open, 110 mm outside diameter, and 20 mm width for heavy-duty machinery.
  • Manufacturer Catalog Number
    6014
  • Manufacturer Upc Number
    029176034350
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    40000 N, 9000 lbf
  • Radial Static Load Capacity
    31000 N, 6950 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176034350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)