Motion
2690GP
24" OAL, Strap Cutter
Mi Item #02598977
MFR #2690GP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" OAL, Strap Cutter
Mi Item #02598977
MFR #2690GP

Mfr description
2690GP CUTTER
  • Shear-cut blades
  • Cuts heavy steel strapping up to 2"
  • Excellent for pallets, loading and unloading freight cars, trucks, ships
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    24 in, 610.00 mm
  • Overall Length Range
    24" and Longer
  • Weight
    7 lbs

Details

  • Additional Information
    2-Hand Operated
  • Cutter Style
    Long Handled
  • PSC Code
    5110
  • Type
    Strap Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)