Motion
1035GL SLEEVE

FALK
1035GL SLEEVE

0729507 Falk GL Series Sleeve
MI ITEM #02599277
MFR #1035GL SLEEVE
Price$1,575.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035GL SLEEVE

0729507 Falk GL Series Sleeve
MI ITEM #02599277
MFR #1035GL SLEEVE

Mfr description
1035GL SLEEVE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,575.40/each

Specifications

Dimensions

  • Coupling Size Code
    1035GL
  • Outside Diameter
    11.0000 in
  • Sleeve Outside Diameter  
    11.0000 in
  • Weight
    43.20 lbs

Details

  • Manufacturer Catalog Number
    0729507
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004278
  • Max Rpm
    2600 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    GL
  • Sleeve Material
    Steel
  • Sleeve Type
    Slide
  • Torque Capacity
    163800 in
  • UPC_NO
    782934004278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)