Motion
44089
3/8" Acid/Flux Brush, Horsehair Fill
Mi Item #02599311
MFR #44089
Price$0.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Acid/Flux Brush, Horsehair Fill
Mi Item #02599311
MFR #44089

Mfr description
44089 AB-2 3/8" FLUX BRUSH
  • Tin Ferrule
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.41/each

Specifications

Dimensions

  • Overall Length
    6.0000 in
  • Trim Length
    3/4 in

Details

  • Bristle Material
    Horsehair
  • Brush Type
    Brush Applicator
  • Fill Material
    Horsehair
  • Industry Use
    Facility Maintenance, Manufacturing
  • Product Type
    Internal Tube Brushes
  • UPC_NO
    012382440893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)