Motion
GRIP D NEO BK 40 1.23IN

REXNORD INC
GRIP D NEO BK 40 1.23IN

114-881-1 Rexnord 1843 D Series Shaped SideGrip Gripper
MI ITEM #02599589
MFR #GRIP D NEO BK 40 1.23IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GRIP D NEO BK 40 1.23IN

114-881-1 Rexnord 1843 D Series Shaped SideGrip Gripper
MI ITEM #02599589
MFR #GRIP D NEO BK 40 1.23IN

Mfr description
10075975 GRIP D NEO BK 40SH 1843
  • Loose 1.23 Inch Wide Black D Shaped SideGrip™ Gripper in Neoprene 40 Shore A Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    1.0000 in
  • Length
    1.23 in
  • Overall Height
    12.0000 in
  • Overall Width
    12.0000 in
  • Weight
    0.025 lbs
  • Width
    3/4 in

Details

  • Accessory Type
    D Type Gripper Attachment
  • Additional Details
    1.23 Inch Wide Black D Shape SideGrip™ Gripper Made of Neoprene Material with a Durometer of 40 Shore A
  • Color
    Black
  • Country of Origin
    CN
  • Material
    Neoprene
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210849078

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)