Motion
6818

NTN
6818

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 115 mm OD, 13 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #02599660
MFR #6818
Price$613.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6818

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 115 mm OD, 13 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #02599660
MFR #6818

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$613.68/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Class 0
  • Weight
    0.6 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6818 BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6818 is a 90 mm bore radial/deep groove ball bearing with a 115 mm OD and 13 mm width, open for standard use.
  • Manufacturer Catalog Number
    6818
  • Manufacturer Upc Number
    4547359006414
  • Max Rpm
    6300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4740 lbf
  • Radial Static Load Capacity
    4420 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006414

Overview

Mfr description
6818 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought