Motion
10/8V2240

MEGADYNE
10/8V2240

Narrow Unimatch Deep Wedge Banded V-Belt - 8V Section, 1 in Top Width, 10 Strand, 224 in Nominal Outside Length, Smooth
Mi Item #02599700
MFR #10/8V2240
Price$12,522.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
10/8V2240

Narrow Unimatch Deep Wedge Banded V-Belt - 8V Section, 1 in Top Width, 10 Strand, 224 in Nominal Outside Length, Smooth
Mi Item #02599700
MFR #10/8V2240

Mfr description
10/8V2240 DEEP WEDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,522.83/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    224 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    10
  • Product Type
    Industrial V-Belts
  • Section
    8V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)