Motion
305608 B

SKF
305608 B

Angular Contact Bearing - 160 mm Bore, 215 mm OD, 56 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #02599716
MFR #305608 B
Price$4,105.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305608 B

Angular Contact Bearing - 160 mm Bore, 215 mm OD, 56 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #02599716
MFR #305608 B

Mfr description
305608/B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,105.17/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    56 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    56 mm
  • Precision Rating
    Not Rated
  • Weight
    12.49 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    305608/B BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316570260953
  • Max Rpm
    3000 rpm
  • Maximum Operating RPM
    3000 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    135 kN, 30349 lbf
  • Radial Static Load Capacity
    49440
  • Relubricatable
    Yes
  • Row Type Fill Slot
    2
  • Series
    30
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570260953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)