Motion
DGMX2-3-PB-RW-B-40

VICKERS BY DANFOSS
DGMX2-3-PB-RW-B-40

SystemStak™ 02-156826 Reversible Hydraulic Reducing Valve - 16 gpm Max Flow, 4500 psi Max Pressure, 1/8 BSPP
Mi Item #02599775
MFR #DGMX2-3-PB-RW-B-40
Price$805.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMX2-3-PB-RW-B-40

SystemStak™ 02-156826 Reversible Hydraulic Reducing Valve - 16 gpm Max Flow, 4500 psi Max Pressure, 1/8 BSPP
Mi Item #02599775
MFR #DGMX2-3-PB-RW-B-40

Mfr description
DGMX2-3-PB-RW-B40 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.75/each

Specifications

Dimensions

  • Overall Length
    170 mm
  • Overall Width
    47.6 mm
  • Port Size
    1/8 BSPP

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Body Material
    Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +176 °F
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    4500 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    System Stack
  • Port Specific Max Operating Pressure
    625 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)