Motion
CL-9-SW
Clamp Part or Accessory - Steel Material, 1-3/8 in Size
MI ITEM #02599822
MFR #CL-9-SW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp Part or Accessory - Steel Material, 1-3/8 in Size
MI ITEM #02599822
MFR #CL-9-SW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL9SW WASHER

Specifications

  • Material
    Steel
  • Size
    1-3/8 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text