Motion
C2080HZP 5/16" G-1 COTT CONN LINK EA PK

PEER CHAIN
C2080HZP 5/16" G-1 COTT CONN LINK EA PK

Connecting Link - 2080 / 2 in Chain & Pitch, Cottered, Nickel Plated Steel Material, Zinc Plated Finish
Mi Item #02599929
MFR #C2080HZP 5/16" G-1 COTT CONN LINK EA PK
Price$18.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2080HZP 5/16" G-1 COTT CONN LINK EA PK

Connecting Link - 2080 / 2 in Chain & Pitch, Cottered, Nickel Plated Steel Material, Zinc Plated Finish
Mi Item #02599929
MFR #C2080HZP 5/16" G-1 COTT CONN LINK EA PK

Mfr description
C2080 PLATED 5/16' G-1 COTT CONN LINK
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.92/each

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.313 in
  • Pitch
    2 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.156 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.28 lbs
  • Weight per Foot
    0.28 lbs, 0.42 kg/m

Details

  • Attachment Link Number
    G-1
  • Attachment Link Type
    G-1
  • Chain Construction
    Cottered
  • Chain Number
    C2080
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Zinc Plated
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    3405
  • Material
    Nickel Plated Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2080
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)