Motion
P6K34DB5F
Compressor Duty Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 56Y Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #02599948
MFR #P6K34DB5F
Price$1,278.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressor Duty Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 56Y Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #02599948
MFR #P6K34DB5F

Mfr description
111275.00,5HP,56Y,3600RPM,1PH,DP
  • UL recognized component listing and CSA certification ensures the product is safe for use.
  • High starting torque on start-up, to achieve a higher starting load required in air compressor applications.
  • Capacitor start or capacitor run for low-amp, high-efficiency, as noted.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,278.05/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56Y
  • Motor Length Less Shaft
    8.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.3400 in
  • Overall Length C Dimension
    13.34 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    47.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Class F Insulation;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3450 rpm
  • Country of Origin
    USA
  • Description
    Air Compressor Motor, 5 HP, 1 Ph, 60 Hz, 230 V, 3600 RPM, 56Y Frame, DP
  • Description Keyword
    Compressor Duty
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    20.80 A
  • Full Load Efficiency
    82.50 %
  • Full Load Torque
    7.5 ft-lbs
  • Harmonization Code
    8501.40.6040
  • Hp
    5 hp
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    E
  • kW
    3.70 kW
  • Manufacturer Catalog Number
    111275.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720009789
  • Maximum Speed
    3450 rpm
  • Model
    P6K34DB5F
  • Motor Category
    Compressor Duty Motor
  • Motor Design Code
    L
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    5 hp
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Selective Clockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    691720009789
  • Voltage
    230 V
  • Volts @ Frequency
    230 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)