Motion
02-466930-6
02-466930-6
MI ITEM #02601106
MFR #02-466930-6
List Price$1,937.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-466930-6
MI ITEM #02601106
MFR #02-466930-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,937.99/each for your price

Overview

Mfr description
V10NF-1S3T-11B6G20-L
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements

Specifications

  • Vane Pump Type
    Single
  • Series
    V10
  • Displacement
    53.7 cm³/r
  • Inlet Port Size
    1-5/16–12 in
  • Outlet Port Size
    3/4–16 in
  • Maximum Flow Rate
    13.83204864 L/min
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Threaded With Woodruff Key
  • Mounting Type
    Flange
  • Max Rpm
    4800 rpm
  • Port Orientation
    90° Counterclockwise
  • Max Operating Temperature
    210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought