Motion
RBQ1604
Pneumatic Shock Absorber - RB Series, 4 mm Stroke, Non-Adjustable Type
Mi Item #02601133
MFR #RBQ1604
Price$49.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Shock Absorber - RB Series, 4 mm Stroke, Non-Adjustable Type
Mi Item #02601133
MFR #RBQ1604

Mfr description
RBQ1604 SHOCK ABSORBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.81/each

Specifications

Dimensions

  • Compressed Spring Force
    3.02 lbs
  • Extended Spring Force
    1.36 lbs
  • Overall Length
    31 mm
  • Overall Width
    16 mm
  • Stroke
    4 mm
  • Weight
    28 g

Details

  • Ambient Temperature Range
    -10 to 80 °C
  • Collision Velocity Range
    0.05 to 3 m/s
  • Max Energy Absorption Frequency
    60 cycle/min
  • Max Energy Absorption Per Cycle
    1.96 J
  • Series
    RB
  • Shock Absorber Type
    Non-Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)