Motion
06011511

HYDAC CORP
06011511

Hydraulic Pipe Clamp - Wall Mounting, 35 mm Bore, Polypropylene Halves
MI ITEM #02601308
MFR #06011511
List Price$140.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
06011511

Hydraulic Pipe Clamp - Wall Mounting, 35 mm Bore, Polypropylene Halves
MI ITEM #02601308
MFR #06011511

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.42/each for your price

Overview

Mfr description
ZBM 310 CLAMP MOUNTING EDS/ETS 300

Specifications

  • Additional Details
    Weld Type Fitting
  • Clamp Bore Size
    35 mm
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Clamp Height
    61 mm
  • Mounting Type
    Wall Mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text