Motion
10 Minute Epoxy Clear 50ml

ITW DEVCON
10 Minute Epoxy Clear 50ml

Epoxy Resin - Aluminum, Brass, Copper, Galvanized Steel, Metal, Steel Compatible, 50 ml Package, 7 days Cure Time, Black, Transparent color
MI ITEM #02601421
MFR #10 Minute Epoxy Clear 50ml
Your Price$39.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
10 Minute Epoxy Clear 50ml

Epoxy Resin - Aluminum, Brass, Copper, Galvanized Steel, Metal, Steel Compatible, 50 ml Package, 7 days Cure Time, Black, Transparent color
MI ITEM #02601421
MFR #10 Minute Epoxy Clear 50ml

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.18/each(List $47.02)

Overview

Mfr description
14251 50ML EPOXY

Specifications

  • Cure Time
    7 days
  • Color
    Black, Transparent
  • Flammability
    Flammable
  • Package Type
    Cartridge
  • Package Size
    50 ml
  • Operating Temperature Range
    -67 to +200 °F
  • Shear Strength
    2400 psi
  • UPC_NO
    078143142512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text