Motion
WS-16
Bearing Lock Washer - 3.1770 in ID, 4.3750 in Outside Dia., 4.0610 in Face Dia., Stainless Steel Material, WS Series
MI ITEM #02601472
MFR #WS-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.1770 in ID, 4.3750 in Outside Dia., 4.0610 in Face Dia., Stainless Steel Material, WS Series
MI ITEM #02601472
MFR #WS-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.1770 in
  • Face Diameter  
    4.0610 in
  • Outside Diameter Over Tangs
    4.3750 in
  • Tang Width  
    0.3280 in

Details

  • Compatible Lock Nut Number
    NS-16
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WS
  • UPC_NO
    751968731603

Overview

Mfr description
WS 16 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought