Motion
WS-24
Bearing Lock Washer - 4.8010 in ID, 6.4690 in Outside Dia., 6.2330 in Face Dia., Stainless Steel Material, WS Series
Mi Item #02601474
MFR #WS-24
Price$401.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 4.8010 in ID, 6.4690 in Outside Dia., 6.2330 in Face Dia., Stainless Steel Material, WS Series
Mi Item #02601474
MFR #WS-24

Mfr description
WS 24 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.46/each

Specifications

Dimensions

  • Bore Diameter  
    4.8010 in
  • Face Diameter  
    6.2330 in
  • Outside Diameter Over Tangs
    6.4690 in
  • Tang Width  
    0.3900 in

Details

  • Compatible Lock Nut Number
    NS-24
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WS
  • UPC_NO
    751968732402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)