Motion
190VP

FLEXCO
190VP

20056 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Rubber (Covered Top Plate), Steel (Balance) Material
MI ITEM #02601607
MFR #190VP
Price$292.73/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
190VP

20056 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Rubber (Covered Top Plate), Steel (Balance) Material
MI ITEM #02601607
MFR #190VP

Mfr description
190VP BELT FSTNR 20056 (5/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.73/bx

Specifications

Dimensions

  • Weight
    6.17 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Rubber (Covered Top Plate), Steel (Balance)
  • Package Quantity
    5 Strips Per Box, 6 Per Strip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)