Motion
21006
Multipurpose Grease - General Purpose, Antioxidant, Fumed Silica, PTFE, Polyalphaolefin, Polyglycol, Polyisobutylene, Synthetic, White Mineral Oil Composition, 2 NLGI Grade, 1 cm³ Size, Packet Container, Transparent Color, Food Grade, Water Resistant, -45 to +450 °F
MI ITEM #02601646
MFR #21006
Your Price$0.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Antioxidant, Fumed Silica, PTFE, Polyalphaolefin, Polyglycol, Polyisobutylene, Synthetic, White Mineral Oil Composition, 2 NLGI Grade, 1 cm³ Size, Packet Container, Transparent Color, Food Grade, Water Resistant, -45 to +450 °F
MI ITEM #02601646
MFR #21006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.71/each(List $0.81)

Overview

Mfr description
82340 SUPER LUBE SYNTHETIC GREASE FOOD
  • Patented synthetic NLGI Grade 2 heavy-duty, multi-purpose lubricant with PTFE
  • Synthetic-based fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion
  • Machinery lasts longer, downtime is reduced and productivity is increased

Specifications

  • Application
    Multipurpose
  • Type
    General Purpose
  • NLGI Grade
    2
  • Container Size
    1 cm³
  • Container Type
    Packet
  • Composition
    Antioxidant, Fumed Silica, PTFE, Polyalphaolefin, Polyglycol, Polyisobutylene, Synthetic, White Mineral Oil
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    +500 °F
  • Color
    Transparent
  • Temperature Range
    -45 to +450 °F
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -45 °F
  • Form
    Grease
  • NSF Rating
    H1
  • UPC_NO
    082353823406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text