Motion
41160
Multi-Purpose Grease - General Purpose, Proprietary Composition, 2 NLGI Grade, 400 g Size, Canister Container, Amber Color, Yes, Yes, -45 to +450 °F
MI ITEM #02601650
MFR #41160
Price$26.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Purpose Grease - General Purpose, Proprietary Composition, 2 NLGI Grade, 400 g Size, Canister Container, Amber Color, Yes, Yes, -45 to +450 °F
MI ITEM #02601650
MFR #41160

Mfr description
41160 SUPER LUBE SYNTHETIC GREASE FOOD
  • Dielectric
  • Food grade and clean
  • Will not drip, run or evaporate
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.77/each

Specifications

Dimensions

  • Container Size
    400 g
  • Net Weight
    1.049 lbs
  • NLGI Grade
    2
  • Overall Length
    12.75 in
  • Overall Width
    8.75 in
  • Shelf Life
    5 yr
  • Specific Gravity
    0.89 @ 60°F
  • VOC Content
    Less Than1%
  • Weight
    1.049 lbs

Details

  • Additives Included
    Syncolon® (PTFE)
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Base Material
    PAO
  • Base Type
    Oil
  • Brush Included
    No
  • Certification
    NSF, Kosher, GC-LB
  • Color
    Amber
  • Composition
    Proprietary
  • Container Type
    Canister
  • Country of Origin
    US
  • Dropping Point
    Greater Than 550 °F
  • ECCN
    NLR
  • Flash Point
    Greater Than 428 °F
  • Food Grade
    Yes
  • Form
    Grease
  • Grease Thickener
    Fumed silica
  • Indoor Outdoor Use
    Yes
  • Manufacturer Lead Time
    10 working days
  • Max Operating Temperature
    450 °F
  • Maximum Temperature
    450 °F
  • Min Operating Temperature
    -45 °F
  • NSF Rating
    H1
  • Oil Type
    PAO
  • Package Quantity
    12
  • Plastic Safe
    Yes
  • Product Data Sheet
  • Product Line
    Super Lube®
  • Removal Method
    Mineral spirits
  • Scent
    Mild
  • Solvent Free
    Yes
  • Temperature Range
    -45 to +450 °F
  • Type
    General Purpose
  • UPC_NO
    082353411603
  • Viscosity
    Viscosity (Base Oil) cSt @ 100°C: (ASTM D445) 8 cSt @ 40° C: (ASTM D445) 69
  • Water Resistance
    Yes
  • Water Washout
    Less Than 1%
  • Worked Penetration
    Penetration-worked 60 strokes (ASTM D217) 265 – 295 mm/10
  • Working Temperature
    -45°F to 450°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)