Motion
92003
Multi-Purpose Grease - General Purpose, Proprietary Composition, 2 NLGI Grade, 3 oz Size, Tube Container, Amber Color, Yes, Yes, -40 to +500 °F
Mi Item #02601656
MFR #92003
Price$16.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Purpose Grease - General Purpose, Proprietary Composition, 2 NLGI Grade, 3 oz Size, Tube Container, Amber Color, Yes, Yes, -40 to +500 °F
Mi Item #02601656
MFR #92003

Mfr description
92003 SUPER LUBE SILICONE LUBRICATING
  • Dielectric
  • Food grade and clean
  • Will not drip, run or evaporate
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.56/each

Specifications

Dimensions

  • Container Size
    3 oz
  • Net Weight
    0.22 lbs
  • NLGI Grade
    2
  • Overall Length
    4.5 in
  • Overall Width
    5.63 in
  • Shelf Life
    5 yr
  • Specific Gravity
    1.11
  • VOC Content
    Less Than1%
  • Weight
    0.22 lbs

Details

  • Additives Included
    Anti-corrosion
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Base Material
    PAO
  • Base Type
    Oil
  • Brush Included
    No
  • Certification
    NSF, Kosher
  • Color
    Amber
  • Composition
    Proprietary
  • Container Type
    Tube
  • Country of Origin
    US
  • ECCN
    NLR
  • Flash Point
    Greater Than 572 °F
  • Food Grade
    Yes
  • Form
    Grease
  • Grease Thickener
    Fumed silica
  • Indoor Outdoor Use
    Yes
  • Manufacturer Lead Time
    10 working days
  • Max Operating Temperature
    500 °F
  • Maximum Temperature
    450 °F
  • Min Operating Temperature
    -45 °F
  • NSF Rating
    H1
  • Oil Type
    PAO
  • Package Quantity
    12
  • Plastic Safe
    Yes
  • Product Data Sheet
  • Product Line
    Super Lube®
  • Removal Method
    Mineral spirits
  • Scent
    Mild
  • Solvent Free
    Yes
  • Temperature Range
    -40 to +500 °F
  • Type
    General Purpose
  • UPC_NO
    082353920037
  • Viscosity
    Viscosity (Base Oil) cSt @ 25°C: (ASTM D445) 5000
  • Water Resistance
    Yes
  • Water Washout
    Less Than 1%
  • Worked Penetration
    Penetration-worked 60 strokes (ASTM D217) 265 – 295 mm/10
  • Working Temperature
    -40°F to 500°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)