Motion
92016
14.1 oz Size, Canister Container, Translucent White Color, Food Grade, Water Resistant
Mi Item #02601658
MFR #92016
Price$29.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14.1 oz Size, Canister Container, Translucent White Color, Food Grade, Water Resistant
Mi Item #02601658
MFR #92016

Mfr description
92016 SUPER LUBE SILICONE LUBRICATING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.12/each

Specifications

Dimensions

  • Container Size
    14.1 oz
  • Shelf Life
    5 yr
  • Specific Gravity
    1.11 @ 77 °F

Details

  • Certification
    Kosher, NSF
  • Color
    Translucent White
  • Container Type
    Canister
  • Flash Point
    Greater Than 572 °F
  • Food Grade
    Food Grade
  • Form
    Grease
  • Lubricant Type
    Semi-Solid
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)