Motion
70050
Multi-Purpose Grease - Extreme Pressure/High Temperature, Proprietary Composition, 2 NLGI Grade, 5 lb Size, Pail Container, Amber Color, Yes, Yes, -30 to +475 °F
MI ITEM #02601668
MFR #70050
List Price$360.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Purpose Grease - Extreme Pressure/High Temperature, Proprietary Composition, 2 NLGI Grade, 5 lb Size, Pail Container, Amber Color, Yes, Yes, -30 to +475 °F
MI ITEM #02601668
MFR #70050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$360.01/each for your price

Overview

Mfr description
70050 SUPER LUBE HIGH TEMPERATURE EP
  • Dielectric
  • Food grade and clean
  • Will not drip, run or evaporate
  • Impervious to salt water, safe in potable water
  • Long lasting
  • Prevents rust and corrosion while reducing friction
  • Wide temperature range
  • Compatible with most other greases
  • Excellent water resistance and rust inhibiting properties
  • Outlasts conventional greases 3 to 4 times
  • NSF Registered (H1)
  • Environmentally friendly
  • Biodegradable
  • NLGI GC-LB Approved for Grade 2 only
  • Kosher Certified

Specifications

  • Type
    Extreme Pressure/High Temperature
  • NLGI Grade
    2
  • Container Size
    5 lb
  • Container Type
    Pail
  • Base Type
    Oil
  • Composition
    Proprietary
  • Food Grade
    Yes
  • Water Resistance
    Yes
  • Certification
    NSF, Kosher
  • Dropping Point
    Greater Than 500 °F
  • Color
    Amber
  • Brush Included
    No
  • Temperature Range
    -30 to +475 °F
  • Max Operating Temperature
    Continuous: 475°F Intermittent: 650 °F
  • Min Operating Temperature
    -45 °F
  • Solvent Free
    Yes
  • Additives Included
    Syncolon® (PTFE)
  • Odor
    Mild
  • Scent
    Mild
  • Product Line
    Super Lube®
  • Product Data Sheet
  • Indoor Outdoor Use
    Yes
  • Form
    Grease
  • NSF Rating
    H1
  • Overall Length
    15.88 in
  • Overall Width
    15.88 in
  • Shelf Life
    5 yr
  • Oil Type
    PAO
  • Viscosity
    Viscosity (Base Oil) cSt @ 100°C: (ASTM D445) 8 cSt @ 40° C: (ASTM D445) 45
  • Grease Thickener
    Fumed silica
  • Net Weight
    5.8 lbs
  • ECCN
    NLR
  • UPC_NO
    082353700509
  • Manufacturer Lead Time
    10 working days
  • Package Quantity
    4
  • Weight
    5.8 lbs
  • Country of Origin
    US
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Maximum Temperature
    450 °F
  • Plastic Safe
    Yes
  • Removal Method
    Mineral spirits
  • Water Washout
    Less Than 1%
  • Worked Penetration
    Penetration-worked 60 strokes (ASTM D217) 265 – 295 mm/10
  • Working Temperature
    Continuous: -30°F to 475°F Intermittent: -30°F to 650°F
  • Flash Point
    Greater Than 500° F
  • Specific Gravity
    .89 @ 60°F
  • VOC Content
    Less Than1%
  • Base Material
    PAO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text