Motion
31040
6 oz. Aerosol Can Super Lube® Multi-Purpose Synthetic Lubricant with Syncolon®
MI ITEM #02601673
MFR #31040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 oz. Aerosol Can Super Lube® Multi-Purpose Synthetic Lubricant with Syncolon®
MI ITEM #02601673
MFR #31040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    6 oz
  • Length
    2.1900 in
  • Overall Height
    6.8100 in
  • Overall Weight
    0.56 lb
  • Shelf Life
    5 yr
  • Specific Gravity
    0.866
  • Weight
    0.56 lb

Details

  • Additional Details
    NO DRIP, RUN, OR EVAPORATION – This multi-purpose grease comes in an aerosol form that is safe to use on anything that slides, rolls, swivels or squeaks. It is a synthetic, heavy duty lubricant that provides superior wear protection. It penetrates, lubricates and extends the life of machinery and equipment. NSF CERTIFIED FOOD GRADE & CLEAN – Ths product is a NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines. SUPERIOR WEAR PROTECTION – This lubricant transfers a microscopic PTFE film onto the contacting metal surfaces. This transfer film is extremely slippery, with one of the lowest coefficients of friction of any known solid material. It prevents direct metal-to-metal contact and abrasive wear. HIGH DIELECTRIC STRENGTH – Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages. SUPERIOR ANTI-WEAR PROPERTIES – Possess superior anti-wear qualities due to their fortification with specialized anti-wear and extreme pressure additives that create a protective film on metal surfaces, preventing excessive wear even under the high pressures and shock loadings found in hydraulic systems.
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Application
    Industrial: Bearings, Conveyors, Chains, Pumps, Open Gears, Machines, Food processing equipmentAutomotive: Calipers, Chassis, Door hinges and locks, Shocks and springs, Trunk latches, Battery protector, Power antennasMarine: Snaps, Zippers, Winches and pulleys, Inboard and outboard drives, Prop shafts, Rollers, Sail tracksHousehold: Windows, Locks, Garage doors, Lawnmowers, Pool pumps, Sewing machines, Appliances, Tools, ToysRecreational and Sporting: Fishing, Bicycles, RV's, Roller blades, Hunting, Fitness equipment
  • Base Material
    PAO
  • Base Type
    Oil
  • Case Pack Height
    7.13 in
  • Case Pack Length
    6.63 in
  • Case Pack Width
    8.63 in
  • Certification
    NSF, Kosher, ISO 9001:2015
  • Color
    Translucent
  • Container Type
    Aerosol can
  • Flammability
    Extremely Flammable Aerosol
  • Food Grade
    Yes
  • Form
    Aerosol
  • Manufacturer Lead Time
    3-4 working days
  • Manufacturer Product Page
  • Manufacturer Upc Number
    082353310401
  • Plastic Safe
    Yes
  • Propellant
    CO2
  • Removal Method
    Mineral spirits/soap
  • Solvent Free
    No
  • Spray Action
    Actuator
  • Temperature Range
    -45°F to 450 °F
  • Type
    Aerosol

Overview

Mfr description
31040 SUPER LUBE SYNTHETIC LUBRICANT
  • Prevents rust and corrosion while reducing friction
  • Provides superior anti-wear performance
  • Penetrates and coats
  • Will not drip, run or evaporate
  • Longer machinery life, reduces maintenance
  • Remains free flowing in freezing temperatures
  • Water and saltwater resistant
  • High dielectric strength
  • NSF Registered (H1)
  • Kosher Certified

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought