Motion
91110
11 oz. Aerosol Can Super Lube® Silicone Lubricant
Mi Item #02601676
MFR #91110
Price$17.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 oz. Aerosol Can Super Lube® Silicone Lubricant
Mi Item #02601676
MFR #91110

Mfr description
91110 SUPER LUBE SILICONE LUBRICANT
  • Corrosion inhibitor
  • Long lasting
  • Safe to use on rubber, vinyl and plastic
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.77/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Length
    2.6900 in
  • Net Weight
    11 oz
  • Overall Height
    8.38 in
  • Overall Width
    10.88 in
  • Shelf Life
    5 yr
  • Specific Gravity
    0.720
  • Weight
    0.92 lb

Details

  • Additional Details
    PREVENTS FREEZING – This general-purpose liquid aerosol lubricant is primarily designed to reduce friction in non-load bearing mechanical assemblies, and prevent freezing. NSF CERTIFIED FOOD GRADE & CLEAN – Ths product is a NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines. REDUCES FRICTION – A general-purpose liquid aerosol lubricant, primarily designed to reduce friction in non-load bearing mechanical assemblies. CORROSION INHIBITOR – Inhibit corrosion by providing an inert, moisture-resistant film that bonds to the treated surfaces, shielding them from exposure to water and other corrosive agents that could otherwise initiate oxidation and degradation. PREVENTS BINDING AND SQUEAKING – Proper lubrication works in between moving parts to ensure proper functin and prevent binding.
  • Additives Included
    Silicone Oil
  • Alcohol Content
    No
  • Ammonia Content
    No
  • Application
    General Purpose
  • Base Type
    Oil
  • Certification
    NSF, Kosher, ISO 9001:2015
  • Color
    Transparent
  • Container Type
    Aerosol Can
  • Country of Origin
    US
  • Flammability
    Flammable
  • Flash Point
    -39 °F
  • Food Grade
    Yes
  • Form
    Aerosol
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Harmonization Code
    340399
  • Indoor Outdoor Use
    Yes
  • Lubricant Base
    Silicone
  • Manufacturer Product Page
  • Manufacturer Upc Number
    082353911103
  • Plastic Safe
    Yes
  • Propellant
    CO2
  • Removal Method
    Mineral spirits/soap
  • Scent
    Solvent-like
  • Solvent Free
    No
  • Spray Action
    Actuator
  • Temperature Range
    -40°F to 392 °F
  • Type
    1/10 Gal. Cartridge
  • UPC_NO
    082353911103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)