Motion
85050
Syncopen Penetrant - 5 gal, Pail, Transparent Color
MI ITEM #02601679
MFR #85050
Your Price$576.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Syncopen Penetrant - 5 gal, Pail, Transparent Color
MI ITEM #02601679
MFR #85050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$576.71/each(List $720.89)

Overview

Mfr description
85050 SUPER LUBE SYNCOPEN SYNTHETIC
  • Resistant to oxidation
  • Separates readily from water
  • Resistant to foaming
  • Zinc Free
  • Cleans and penetrates
  • Drives out moisture
  • Rusted nuts, bolts and screws
  • NSF Registered (H1)
  • Biodegradable
  • Environmentally friendly

Specifications

  • Type
    Liquid
  • Container Type
    Pail
  • Container Size
    5 gal (US)
  • Food Grade
    Yes
  • Certification
    NSF
  • Color
    Translucent
  • Regulations
    VOC Compliant
  • Application
    General Purpose
  • Flammability
    Non-Flammable
  • Form
    Liquid
  • Solvent Free
    No
  • Manufacturer Upc Number
    082353850501
  • Package Qty
    1
  • Plastic Safe
    Yes
  • Removal Method
    Mineral Spirits
  • Base Type
    Liquid
  • Flash Point
    Greater than 205° F
  • Pour Point
    -30°F
  • Scent
    Solvent-like
  • Shelf Life
    5 yr
  • Specific Gravity
    0.85
  • VOC Content
    Less than 25%
  • Container Capacity
    5 gal (US)
  • Case Pack Height
    14.88 in
  • Case Pack Length
    12.38 in
  • Case Pack Width
    12.38 in
  • Weight
    36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text