Motion
51040
Multi-Purpose Synthetic Oil - Yes, 1 gal, Bottle, 85W SAE Grade, 100 ISO Grade
Mi Item #02601683
MFR #51040
Price$124.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Purpose Synthetic Oil - Yes, 1 gal, Bottle, 85W SAE Grade, 100 ISO Grade
Mi Item #02601683
MFR #51040

Mfr description
51040 SUPER LUBE MULTI-USE SYNTHETIC
  • Waterproof
  • Food grade
  • Clean
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.46/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Container Size/Type
    1 gal/bottle
  • ISO Grade
    100
  • Overall Height
    10.9 in
  • Overall Length
    14.5 in
  • Overall Width
    9.75 in
  • SAE Grade
    85W
  • Shelf Life
    5 yr
  • Specific Gravity
    0.89 at 60 °F

Details

  • AGMA Number
    3
  • Application
    Plain, Anti-friction and Roller Bearings, Machine Ways, Machine Tools, Centralized Lubricating Systems, Machine Tools, Straight, Helical, Bevel and Spiral Gears, Enclosed Industrial Gears, Chains, Gear Head Motors and Conveyors, Paper Shredding Machines, Hinges, Nuts, Bolts, Cables, Reciprocating Compressor Lubricant Additive, Food Processing Equipment
  • Base Type
    Synthetic Oil
  • Certification
    NSF, Kosher
  • Color
    Colorless
  • Composition
    Proprietary
  • Container Type
    Bottle
  • Country of Origin
    US
  • ECCN
    NLR
  • Features & Benefits
    • Waterproof • Food grade • Clean • Synthetic blend with Syncolon® (PTFE) • Dielectric • Reduces friction and wear • Viscosity stable • Rust and corrosion inhibitor • Environmentally friendly • Biodegradable • Kosher certified • NSF Registered H1
  • Flash Point
    +428 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    082353510405
  • ManufacturerName (description attribute)
    Super Lube
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -45 °F
  • NSF Rating
    H1
  • Oil Type
    PAO
  • Plastic Safe
    Yes
  • Pour Point
    -30 °F
  • Product Line
    Super Lube
  • Product Type
    Machine Oil
  • Scent
    Mild
  • Series
    Oil with Syncolon(R) (PTFE)
  • Standards Met
    NSF H1, Meets Former USDA H1 Guidelines
  • Temperature Range
    -45°F to 450 °F
  • Type
    Multi-Purpose
  • UPC_NO
    082353510405
  • Viscosity Index
    168
  • Working Temperature
    -45 °F / 450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)