Motion
52020
Multi-Use Synthetic Lightweight Oil - Yes, 16 oz, Bottle, 80W SAE Grade, 100 ISO Grade
MI ITEM #02601686
MFR #52020
Your Price$21.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Use Synthetic Lightweight Oil - Yes, 16 oz, Bottle, 80W SAE Grade, 100 ISO Grade
MI ITEM #02601686
MFR #52020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.82/each(List $27.27)

Overview

Mfr description
52020 SUPER LUBE MULTI-USE SYNTHETIC
  • Viscosity stable
  • Extremely wide operating temperature range
  • Superior at low temperatures
  • Prevents rust and corrosion
  • Separates readily from water
  • Dielectric
  • Excellent oxidation resistance
  • Environmentally friendly
  • Superior heat transfer
  • Zinc and metal free
  • NSF Registered H1
  • Kosher Certified

Specifications

  • Oil Type
    Synthetic Oil
  • ISO Grade
    100
  • ManufacturerName (description attribute)
    Super Lube
  • SAE Grade
    80W
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Overall Height
    8.5 in
  • Food Grade
    Yes
  • Overall Width
    8.75 in
  • Container Size
    16 oz
  • Container Type
    Bottle
  • Viscosity
    50 to 70 cSt @ 40° C, 8 to 10 cSt @ 100° C
  • AGMA Number
    2
  • Temperature Range
    -40°F to 500 °F
  • Additives Included
    Anti-Corrosion, Anti-Rust
  • Certification
    NSF, Kosher
  • Product Line
    Super Lube
  • UPC_NO
    082353520206
  • ECCN
    NLR
  • Country of Origin
    US
  • Color
    Colorless
  • Features & Benefits
    • Viscosity stable • Extremely wide operating temperature range • Superior at low temperatures • Prevents rust and corrosion • Separates readily from water • Dielectric • Excellent oxidation resistance • Environmentally friendly • Superior heat transfer • Zinc and metal free • NSF Registered H1 • Kosher Certified
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -70 °F
  • NSF Rating
    H1
  • Plastic Safe
    Yes
  • Working Temperature
    -70 °F / 500 °F
  • Base Type
    Synthetic Oil
  • Overall Length
    12.75 in
  • Container Size/Type
    16 oz/bottle
  • Scent
    Mild
  • Shelf Life
    5 yr
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text